Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0024
  • Zoro # G923361278
product price: 
$
24,968.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes Solenoid
No Solenoid Included
Air Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
250 Degrees F
Overall Length
16 in
Air Intake Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP4F.0024
Zoro #
G923361278
UPC #
755652880066
Country of Origin
United States

Dimensions

Overall Length
16 in
Media Intake Connection Size
4 in
Media Discharge Connection Size
4 in
Overall Height
19.9 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
3.8 in
Overall Width
23.1 in
Wire Rope Length
16 in
Length
16 in

Details

Includes Solenoid
No Solenoid Included
Air Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
250 Degrees F
Air Intake Connection Type
NPT
Item
Double Diaphragm Pump
For Use With Potable Systems
Yes
Manifold Port Connection Type
Single Port
Displacement Per Stroke
0.4 gal
Check Seat Material
Stainless Steel
Includes
Manuals
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
15,000 cps
Mounting Hardware Material
Stainless Steel
Wetted Body Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Center Section Material
Stainless Steel
Diaphragm Reinforcement
Overmolded
Media Discharge Location
Top
Media Intake Location
Bottom
Valve Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Port Configuration
Center Vertical
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Media Intake Connection Type
Tri-Clamp
Diaphragm Base Material
PTFE
Material Conductivity
Conductive
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Air Consumption (Maximum)
235 scfm
Pump Operation Type
Air
Series
SaniForce
Media Discharge Connection Type
Tri-Clamp
Flow Rate (Maximum)
90 gpm
Media Intake Port Configuration
Center Vertical
Chemical Compatibility
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Feet of Head (Maximum)
277 ft
Pump Assembly Type
Bolt
Diaphragm Backing Material
EPDM
Surface Roughness
32 ra

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 250 Degrees F

Ratings & reviews