Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1213
  • Zoro # G323359783

product price: 
$
19,501.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection Type
Tri-Clamp
Hazardous Location Class
Class I Division 1
Viscosity (Maximum)
20,000 cps
Wetted Body Material
Stainless Steel
Overall Length
17.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1213
Zoro #
G323359783
UPC #
769946885040
Country of Origin
United States
Manifold Connection Type
Tri-Clamp
Hazardous Location Class
Class I Division 1
Viscosity (Maximum)
20,000 cps
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Manifold Connection
Single Port
Flow Rate (Maximum)
80 gpm
Priming
Self-Priming
Media Discharge Connection Type
Tri-Clamp
Item
Electric Diaphragm Pump
Check Seat Material
316 Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Material Conductivity
Non-Conductive
Nameplate Voltage
380-480V AC
Pump Assembly Type
Clamp
Diaphragm Reinforcement
Not Reinforced
Includes Clean In Place Technology
Clean In Place Included
Phase
Three
Standards
EN 1024:2004 Type 2.1, FDA
Media Temperature (Maximum)
180 Degrees F
Media Intake Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Displacement Per Stroke
0.42 gal
Valve Type
Ball
Feet of Head (Maximum)
29 ft
Mounting Hardware Material
Stainless Steel
Diaphragm Base Material
PTFE
Series
QUANTM HE80 Hygienic
Media Discharge Location
Top
Media Discharge Port Configuration
Center Horizontal
Center Section Material
Aluminum
Media Intake Location
Bottom
Valve Material
PTFE
Diaphragm Backing Material
Santoprene
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp

Dimensions

Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.5 in
Manufacturers Warranty Length
1 yr
Overall Height
32.68 in
Media Intake Connection Size
1 1/2 in
Overall Width
22.7 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.