Shop GRACO

Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U615

  • Zoro # G123744024


product price: 
$
4,375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Manifold Port Connection Type
Single Port
Air Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Media Discharge Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25U615
Zoro #
G123744024
UPC #
769946239515
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Manufacturers Warranty Length
1 yr
Overall Height
23.3 in
Overall Length
11 in
Solid Diameter (Maximum)
1.8 in
Overall Width
13.4 in
Wire Rope Length
11 in
Length
11 in

Details

Manifold Port Connection Type
Single Port
Air Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Media Discharge Connection Type
NPT
Pump Assembly Type
Bolt
Check Seat Material
Buna-N
Material Conductivity
Conductive
Item
Double Diaphragm Pump
Diaphragm Reinforcement
Fabric Reinforced
For Use With Potable Systems
No
Includes Solenoid
No Solenoid Included
Media Intake Location
Middle
Media Intake Connection Type
NPT
Diaphragm Backing Material
Buna-N
Includes Clean In Place Technology
No Clean In Place Included
Wetted Body Material
Aluminum
Displacement Per Stroke
0.5 gal
Valve Material
Aluminum
Flow Rate (Maximum)
150 gpm
Priming
Self-Priming
Surface Roughness
158 ra
Air Intake Connection Type
NPT
Diaphragm Base Material
Santoprene
Valve Type
Flap
Feet of Head (Maximum)
277 ft
Viscosity (Maximum)
20,000 cps
Media Intake Port Configuration
Center Vertical
Media Temperature (Maximum)
180 Degrees F
Air Consumption (Maximum)
175 scfm
Center Section Material
Aluminum
Pump Operation Type
Air
Manifold Connection Standard
BSPT
Media Discharge Location
Middle
Fluid Chamber Assembly Type
Bolted
Series
Husky
Standards
CE Marked, EX
Operating Pressure (Maximum)
120 psi
Includes
Pump Only
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Mounting Hardware Material
Steel

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews