Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1500
  • Zoro # G323356706

product price: 
$
26,400.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Feet of Head (Maximum)
18 ft
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
30,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1500
Zoro #
G323356706
UPC #
769946884326
Country of Origin
United States
Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Feet of Head (Maximum)
18 ft
Item
Electric Diaphragm Pump
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
30,000 cps
Priming
Self-Priming
Diaphragm Base Material
PTFE
Hazardous Location Class
Not Rated
Media Discharge Location
Bottom
Displacement Per Stroke
0.91 gal
Pump Operation Type
Electric
Manifold Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Wetted Body Material
Stainless Steel
Manifold Connection
Single Port
Media Temperature (Maximum)
180 Degrees F
Fluid Chamber Assembly Type
Clamp
Pump Assembly Type
Clamp
Phase
Three
Diaphragm Reinforcement
Overmolded
Media Discharge Connection Type
Tri-Clamp
Valve Type
Flap
Check Seat Material
316 Stainless Steel
Valve Material
Stainless Steel
Center Section Material
Aluminum
Surface Roughness
32 Ra
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Location
Top
Media Temperature (Minimum)
-40 Degrees F
Series
QUANTM HE120 Hygienic
Standards
EN 1024:2004 Type 2.1, FDA
Flow Rate (Maximum)
105 gpm
Includes Clean In Place Technology
Clean In Place Included
Diaphragm Backing Material
EPDM
Mounting Hardware Material
Stainless Steel
Operating Pressure (Maximum)
60 psi
Material Conductivity
Non-Conductive

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Overall Height
38.8 in
Overall Length
22.4 in
Overall Width
22.7 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.