Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-0616
  • Zoro # G223353096

product price: 
$
14,817.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Backing Material
EPDM
Material Conductivity
Non-Conductive
Overall Width
13.6 in
Media Intake Connection Size
1 in
Media Discharge Connection Type
Tri-Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-0616
Zoro #
G223353096
UPC #
769946433913
Country of Origin
United States
Diaphragm Backing Material
EPDM
Material Conductivity
Non-Conductive
Media Discharge Connection Type
Tri-Clamp
Series
QUANTM HE30 Hygienic
Wetted Body Material
Stainless Steel
Flow Rate (Maximum)
30 gpm
Feet of Head (Maximum)
29 ft
Viscosity (Maximum)
20,000 cps
Valve Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Manifold Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Priming
Self-Priming
Media Intake Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Diaphragm Reinforcement
Overmolded
Operating Pressure (Maximum)
100 psi
Media Temperature (Minimum)
-40 Degrees F
Nameplate Voltage
200-240V AC
Item
Electric Diaphragm Pump
Media Intake Location
Bottom
Pump Assembly Type
Clamp
Media Discharge Port Configuration
Center Horizontal
Pump Operation Type
Electric
Displacement Per Stroke
0.08 gal
Manifold Connection
Single Port
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Center Section Material
Aluminum
Standards
EN 1024:2004 Type 2.1, FDA
Check Seat Material
316 Stainless Steel
Fluid Chamber Assembly Type
Clamp
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel
Media Discharge Location
Top
Includes Clean In Place Technology
Clean In Place Included
Hazardous Location Class
Not Rated
Phase
Three
Valve Type
Ball

Dimensions

Overall Width
13.6 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.42 in
Overall Length
14.7 in
Overall Height
19.68 in
Media Discharge Connection Size
1 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.