Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1203
  • Zoro # G323360468
product price: 
$
18,897.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.42 gal
Surface Roughness
32 Ra
Media Temperature (Minimum)
-40 Degrees F
Overall Height
32.68 in
Nameplate Voltage
380-480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1203
Zoro #
G323360468
UPC #
769946885002
Country of Origin
United States
Displacement Per Stroke
0.42 gal
Surface Roughness
32 Ra
Media Temperature (Minimum)
-40 Degrees F
Nameplate Voltage
380-480V AC
Diaphragm Backing Material
Santoprene
Pump Assembly Type
Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection
Single Port
Viscosity (Maximum)
20,000 cps
Center Section Material
Aluminum
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Not Reinforced
Phase
Three
Priming
Self-Priming
Manifold Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Series
QUANTM HE80 Hygienic
Feet of Head (Maximum)
29 ft
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Diaphragm Base Material
PTFE
Media Discharge Location
Top
Media Intake Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Hazardous Location Class
Not Rated
Valve Material
PTFE
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Media Intake Location
Bottom
Operating Pressure (Maximum)
100 psi
Material Conductivity
Non-Conductive
Pump Operation Type
Electric
Media Discharge Port Configuration
Center Horizontal
Flow Rate (Maximum)
80 gpm
Media Temperature (Maximum)
180 Degrees F
Valve Type
Ball

Dimensions

Overall Height
32.68 in
Solid Diameter (Maximum)
0.5 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 1/2 in
Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews