Shop GRACO

DblDiaphPmp, 1/2"NPT, BunaN, BSPT Manif

  • Mfr # 25U614
  • Zoro # G823744027

product price: 
$
4,375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Clean In Place Technology
No Clean In Place Included
Solid Diameter (Maximum)
1.8 in
Feet of Head (Maximum)
277 ft
Mounting Hardware Material
Steel
Flow Rate (Maximum)
150 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25U614
Zoro #
G823744027
UPC #
769946239508
Country of Origin
United States
Includes Clean In Place Technology
No Clean In Place Included
Feet of Head (Maximum)
277 ft
Mounting Hardware Material
Steel
Flow Rate (Maximum)
150 gpm
Media Temperature (Maximum)
180 Degrees F
Center Section Material
Aluminum
Media Intake Connection Type
NPT
Check Seat Material
Buna-N
Fluid Chamber Assembly Type
Bolted
Air Intake Pressure (Maximum)
120 psi
Media Temperature (Minimum)
10 Degrees F
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Port Configuration
Center Horizontal
Priming
Self-Priming
Valve Type
Flap
Valve Material
Aluminum
Viscosity (Maximum)
20,000 cps
Diaphragm Base Material
Buna-N
Surface Roughness
156 ra
Includes Solenoid
No Solenoid Included
Pump Operation Type
Air
Standards
CE Marked, EX
Media Discharge Location
Middle
For Use With Potable Systems
No
Material Conductivity
Conductive
Item
Double Diaphragm Pump
Operating Pressure (Maximum)
120 psi
Chemical Compatibility
Alcohol, Antifreeze, Brake Fluid, Calcium Carbonate, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Manifold Connection Standard
BSPT
Manifold Port Connection Type
Single Port
Media Discharge Connection Type
NPT
Series
Husky
Media Intake Location
Middle
Media Intake Port Configuration
Center Vertical
Wetted Body Material
Aluminum
Pump Assembly Type
Bolt
Diaphragm Backing Material
Buna-N
Air Intake Connection Type
NPT
Air Consumption (Maximum)
175 scfm
Displacement Per Stroke
0.5 gal
Includes
Pump Only

Dimensions

Solid Diameter (Maximum)
1.8 in
Overall Width
13.4 in
Overall Length
11 in
Media Discharge Connection Size
2 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
2 in
Overall Height
23.3 in
Air Intake Connection Size
1/2 in
Wire Rope Length
11 in
Length
11 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.