Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-0669
  • Zoro # G823360913

product price: 
$
25,481.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
30,000 cps
Fluid Chamber Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Diaphragm Base Material
Santoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-0669
Zoro #
G823360913
UPC #
769946698787
Country of Origin
United States
Mounting Hardware Material
Stainless Steel
Viscosity (Maximum)
30,000 cps
Fluid Chamber Assembly Type
Clamp
Item
Electric Diaphragm Pump
Media Temperature (Maximum)
180 Degrees F
Diaphragm Base Material
Santoprene
Series
QUANTM HE120 Hygienic
Media Discharge Location
Bottom
Pump Assembly Type
Clamp
Manifold Connection Type
Tri-Clamp
Manifold Connection
Single Port
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
105 gpm
Media Intake Location
Top
Valve Type
Flap
Hazardous Location Class
Not Rated
Valve Material
Stainless Steel
Media Intake Connection Type
Tri-Clamp
Displacement Per Stroke
0.91 gal
Media Discharge Port Configuration
Center Horizontal
Phase
Three
Operating Pressure (Maximum)
60 psi
Media Temperature (Minimum)
-40 Degrees F
Center Section Material
Aluminum
Nameplate Voltage
200-240V AC
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Priming
Self-Priming
Wetted Body Material
Stainless Steel
Standards
EN 1024:2004 Type 2.1, FDA
Pump Operation Type
Electric
Feet of Head (Maximum)
18 ft
Material Conductivity
Non-Conductive

Dimensions

Overall Height
38.8 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Overall Length
22.4 in
Media Intake Connection Size
3 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.