Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-0719
  • Zoro # G723361140

product price: 
$
20,407.99
/ea
Free Shipping & Returns

Key Features

Priming
Self-Priming
Manifold Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-0719
Zoro #
G723361140
UPC #
769946699289
Country of Origin
United States

Dimensions

Overall Width
18 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
3 in
Overall Length
22.4 in
Overall Height
54.5 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Wire Rope Length
22.4 in
Length
22.4 in

Details

Priming
Self-Priming
Manifold Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Center Section Material
Aluminum
Includes Clean In Place Technology
Clean In Place Included
Operating Pressure (Maximum)
60 psi
Item
Electric Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Nameplate Voltage
200-240V AC
Check Seat Material
316 Stainless Steel
Pump Operation Type
Electric
Mounting Hardware Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Clamp
Flow Rate (Maximum)
105 gpm
Media Intake Location
Middle
Diaphragm Base Material
Santoprene
Media Discharge Connection Type
Tri-Clamp
Media Discharge Location
Middle
Media Intake Connection Type
Tri-Clamp
Displacement Per Stroke
0.91 gal
Valve Material
Stainless Steel
Hazardous Location Class
Not Rated
Standards
EN 1024:2004 Type 2.1, FDA
Series
QUANTM HE120 Hygienic
Feet of Head (Maximum)
18 ft
Viscosity (Maximum)
30,000 cps
Valve Type
Flap
Media Discharge Port Configuration
Center Horizontal
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Intake Port Configuration
Center Horizontal
Phase
Single
Pump Assembly Type
Clamp
Manifold Connection
Multiport
Material Conductivity
Non-Conductive

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.