Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1502
  • Zoro # G023354088

product price: 
$
25,481.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection
Single Port
Valve Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Mounting Hardware Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1502
Zoro #
G023354088
UPC #
769946884111
Country of Origin
United States
Manifold Connection
Single Port
Valve Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Mounting Hardware Material
Stainless Steel
Pump Assembly Type
Clamp
Nameplate Voltage
380-480V AC
Phase
Three
Diaphragm Base Material
Santoprene
Fluid Chamber Assembly Type
Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Pump Operation Type
Electric
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Center Section Material
Aluminum
Operating Pressure (Maximum)
60 psi
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Media Discharge Connection Type
Tri-Clamp
Valve Type
Flap
Series
QUANTM HE120 Hygienic
Media Discharge Location
Bottom
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
30,000 cps
Material Conductivity
Non-Conductive
Media Intake Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Standards
EN 1024:2004 Type 2.1, FDA
Media Temperature (Maximum)
180 Degrees F
Surface Roughness
32 Ra
Displacement Per Stroke
0.91 gal
Feet of Head (Maximum)
18 ft
Hazardous Location Class
Not Rated
Priming
Self-Priming
Flow Rate (Maximum)
105 gpm
Media Intake Location
Top

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
2.46 in
Media Discharge Connection Size
3 in
Overall Width
22.7 in
Media Intake Connection Size
3 in
Overall Length
22.4 in
Overall Height
38.8 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.