Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1512
  • Zoro # G323361045

product price: 
$
20,634.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Overmolded
Overall Width
22.7 in
Media Temperature (Maximum)
180 Degrees F
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1512
Zoro #
G323361045
UPC #
769946885743
Country of Origin
United States
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Overmolded
Media Temperature (Maximum)
180 Degrees F
Phase
Three
Valve Type
Flap
Diaphragm Backing Material
EPDM
Hazardous Location Class
Class I Division 1
Center Section Material
Aluminum
Valve Material
Stainless Steel
Diaphragm Base Material
PTFE
Manifold Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection
Single Port
Priming
Self-Priming
Pump Operation Type
Electric
Media Temperature (Minimum)
-40 Degrees F
Pump Assembly Type
Clamp
Nameplate Voltage
380-480V AC
Media Discharge Port Configuration
Center Horizontal
Displacement Per Stroke
0.67 gal
Flow Rate (Maximum)
65 gpm
Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
20,000 cps
Mounting Hardware Material
Stainless Steel
Material Conductivity
Non-Conductive
Wetted Body Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp
Media Discharge Location
Bottom
Media Intake Location
Top
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Media Intake Port Configuration
Center Horizontal
Feet of Head (Maximum)
18 ft
Operating Pressure (Maximum)
100 psi
Series
QUANTM HE80 Hygienic
Item
Electric Diaphragm Pump
Media Intake Connection Type
Tri-Clamp

Dimensions

Overall Width
22.7 in
Overall Height
32.18 in
Solid Diameter (Maximum)
1.2 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Length
17.9 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.