Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1511
  • Zoro # G123359204

product price: 
$
25,745.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Center Section Material
Aluminum
Valve Type
Flap
Media Discharge Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Overall Length
22.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1511
Zoro #
G123359204
UPC #
769946883404
Country of Origin
United States
Center Section Material
Aluminum
Valve Type
Flap
Media Discharge Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Hazardous Location Class
Class I Division 1
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Media Intake Location
Top
Material Conductivity
Non-Conductive
Media Intake Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Flow Rate (Maximum)
105 gpm
Manifold Connection Type
Tri-Clamp
Fluid Chamber Assembly Type
Clamp
Pump Operation Type
Electric
Item
Electric Diaphragm Pump
Viscosity (Maximum)
30,000 cps
Check Seat Material
316 Stainless Steel
Manifold Connection
Single Port
Media Temperature (Maximum)
180 Degrees F
Feet of Head (Maximum)
18 ft
Phase
Three
Media Intake Port Configuration
Center Horizontal
Wetted Body Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Media Discharge Port Configuration
Center Horizontal
Operating Pressure (Maximum)
60 psi
Standards
EN 1024:2004 Type 2.1, FDA
Media Temperature (Minimum)
10 Degrees F
Series
QUANTM HE120 Hygienic
Media Discharge Location
Bottom
Valve Material
Stainless Steel
Displacement Per Stroke
0.91 gal
Diaphragm Base Material
Buna-N
Includes Clean In Place Technology
Clean In Place Included
Priming
Self-Priming
Pump Assembly Type
Clamp

Dimensions

Overall Length
22.4 in
Media Intake Connection Size
3 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
3 in
Overall Height
38.8 in
Overall Width
22.7 in
Solid Diameter (Maximum)
2.46 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.