Shop REMCO INDUSTRIES
Create Account
Zeus Pump, 14 GPM, 1 in FNPT, 12 VDC, 18ft Leads with Battery Clips and Integrated On/Off Switch
- Mfr # ZT-9500
- Zoro # G324891954
product price:Â
$
859.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT-9500
- Zoro #
- G324891954
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
The ZT-9500 Zeus Bulk Transfer Pump is a Professional Grade 12 VDC pump designed for agricultural and industrial fluid transfer applications. Delivering flow rates of up to 14 GPM, the pump features a self-priming diaphragm design with integrated bypass technology and can achieve a vertical suction lift of up to 14 feet (4.25 m). Powered through an 18-foot battery cable with battery clips and a 50-amp fuse, the ZT-9500 is ideal for mobile transfer operations where AC power is unavailable. Built with chemical-resistant wetted materials including Polypropylene, Santoprene, and Viton, the pump is compatible with a wide range of common agricultural and industrial fluids. Additional features include a 0.5 HP (375W) motor, integrated on/off switch, 1-inch FNPT inlet and outlet ports, and a replaceable pump head for easy service and maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.