Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1526
  • Zoro # G723356443

product price: 
$
26,526.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection
Multiport
Pump Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Center Section Material
Aluminum
Solid Diameter (Maximum)
2.46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1526
Zoro #
G723356443
UPC #
769946883923
Country of Origin
United States
Manifold Connection
Multiport
Pump Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Center Section Material
Aluminum
Surface Roughness
32 Ra
Media Intake Location
Middle
Priming
Self-Priming
Material Conductivity
Non-Conductive
Hazardous Location Class
Class I Division 1
Check Seat Material
316 Stainless Steel
Diaphragm Base Material
Santoprene
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Series
QUANTM HE120 Hygienic
Feet of Head (Maximum)
18 ft
Media Discharge Location
Middle
Valve Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Valve Type
Flap
Media Temperature (Maximum)
180 Degrees F
Viscosity (Maximum)
30,000 cps
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Fluid Chamber Assembly Type
Clamp
Phase
Three
Media Discharge Port Configuration
Center Horizontal
Media Intake Port Configuration
Center Horizontal
Pump Operation Type
Electric
Item
Electric Diaphragm Pump
Includes Clean In Place Technology
Clean In Place Included
Operating Pressure (Maximum)
60 psi
Displacement Per Stroke
0.91 gal
Media Discharge Connection Type
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Manifold Connection Type
Tri-Clamp
Flow Rate (Maximum)
105 gpm
Media Temperature (Minimum)
-40 Degrees F

Dimensions

Solid Diameter (Maximum)
2.46 in
Manufacturers Warranty Length
1 yr
Overall Height
54.5 in
Overall Length
22.4 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Overall Width
18 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.