EODD Diaphragm Pump 1 in Aluminum

  • Mfr # TE30-0166

  • Zoro # G523353383


product price:  $4,859.99
/ea
Free Shipping & Returns

Key Features

Media Temperature (Maximum)
150 Degrees F
Displacement Per Stroke
0.08 gal
Fluid Chamber Assembly Type
Bolted
Nameplate Voltage
200-240V AC
Hazardous Location Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE30-0166
Zoro #
G523353383
UPC #
769946276794
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.25 in
Overall Height
17.8 in
Overall Length
16 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
1 yr
Overall Width
13.25 in

Details

Media Temperature (Maximum)
150 Degrees F
Displacement Per Stroke
0.08 gal
Fluid Chamber Assembly Type
Bolted
Nameplate Voltage
200-240V AC
Hazardous Location Class
Not Rated
Media Discharge Port Configuration
Side
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Electric
Phase
Single
Media Intake Connection Type
BSP
Center Section Material
Aluminum
Media Intake Location
Bottom
Media Discharge Connection Type
BSP
Standards
UL / CSA
Feet of Head (Maximum)
29 ft
Chemical Compatibility
Diesel, Kerosene, Oil
Check Seat Material
Engineered Thermoplastic
Priming
Self-Priming
Manifold Connection Type
NPT
Item
Electric Diaphragm Pump
Series
QUANTM I30 Industrial
Viscosity (Maximum)
20,000 cps
Media Intake Port Configuration
Side
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Location
Top
Pump Assembly Type
Bolt
Valve Material
Thermoplastic
Wetted Body Material
Aluminum
Manifold Connection
Single Port
Valve Type
Ball
Mounting Hardware Material
Plated Steel
Diaphragm Base Material
Thermoplastic
Material Conductivity
Non-Conductive
Flow Rate (Maximum)
30 gpm

Description

EODD Diaphragm Pump 1 in Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.