EODD Diaphragm Pump 1 in FDA

  • Mfr # HE30-0121

  • Zoro # G123357866


product price:  $9,051.99
/ea
Free Shipping & Returns

Key Features

Media Intake Port Configuration
Side
Media Discharge Connection Size
1 in
Manifold Connection Type
Tri-Clamp
Valve Type
Ball
Diaphragm Base Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE30-0121
Zoro #
G123357866
UPC #
769946288940
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 in
Overall Height
16.1 in
Solid Diameter (Maximum)
0.125 in
Overall Width
13.6 in
Overall Length
16.3 in

Details

Media Intake Port Configuration
Side
Manifold Connection Type
Tri-Clamp
Valve Type
Ball
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Not Reinforced
Check Seat Material
316 Stainless Steel
Nameplate Voltage
100-120V AC
Media Discharge Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Item
Electric Diaphragm Pump
Flow Rate (Maximum)
30 gpm
Material Conductivity
Non-Conductive
Priming
Self-Priming
Media Discharge Port Configuration
Side
Pump Assembly Type
Clamp
Operating Pressure (Maximum)
100 psi
Series
QUANTM HE30 Hygienic
Hazardous Location Class
Class I Division 1
Media Discharge Location
Top
Media Intake Location
Bottom
Surface Roughness
125 Ra
Standards
EN 1024:2004 Type 2.1, FDA
Valve Material
PTFE
Viscosity (Maximum)
20,000 cps
Mounting Hardware Material
Stainless Steel
Displacement Per Stroke
0.08 gal
Wetted Body Material
CF8M Stainless Steel
Fluid Chamber Assembly Type
Clamp
Phase
Single
Center Section Material
Aluminum
Media Intake Connection Type
Tri-Clamp
Manifold Connection
Single Port
Diaphragm Backing Material
Santoprene
Media Temperature (Minimum)
-40 Degrees F
Feet of Head (Maximum)
29 ft
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Pump Operation Type
Electric

Description

EODD Diaphragm Pump 1 in FDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.