EODD Diaphragm Pump 2 in Aluminum LP

  • Mfr # TE120-0281

  • Zoro # G023358772


product price:  $7,717.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Location
Top
Media Intake Port Configuration
Side
Overall Width
18 in
Media Temperature (Maximum)
180 Degrees F
Nameplate Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE120-0281
Zoro #
G023358772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Overall Height
23.31 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1.8 in
Overall Length
23.29 in

Details

Media Intake Location
Top
Media Intake Port Configuration
Side
Media Temperature (Maximum)
180 Degrees F
Nameplate Voltage
200-240V AC
Wetted Body Material
Aluminum
Priming
Self-Priming
Mounting Hardware Material
Plated Steel
Feet of Head (Maximum)
29 ft
Chemical Compatibility
Alcohol, Antifreeze, Water
Flow Rate (Maximum)
120 gpm
Manifold Connection Type
NPT
Media Intake Connection Type
NPT
Displacement Per Stroke
0.5 gal
Media Discharge Connection Type
NPT
Valve Material
303 Stainless Steel/Buna-N
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Standards
UL / CSA
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Base Material
Santoprene
Pump Assembly Type
Bolt
Media Discharge Location
Bottom
Operating Pressure (Maximum)
60 psi
Pump Operation Type
Electric
Series
QUANTM I120 Industrial
Item
Electric Diaphragm Pump
Media Discharge Port Configuration
Side
Valve Type
Flap
Check Seat Material
303 Stainless Steel
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
30,000 cps
Manifold Connection
Single Port
Phase
Three
Hazardous Location Class
Not Rated
Center Section Material
Aluminum

Description

EODD Diaphragm Pump 2 in Aluminum LP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.