EODD Diaphragm Pump 2 in FDA

  • Mfr # HE120-0006

  • Zoro # G723353060


product price:  $14,175.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Port Configuration
Side
Series
QUANTM HE120 Hygienic
Operating Pressure (Maximum)
60 psi
Flow Rate (Maximum)
120 gpm
Material Conductivity
Non-Conductive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-0006
Zoro #
G723353060
UPC #
769946355727
Country of Origin
United States

Dimensions

Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Overall Height
25.95 in
Manufacturers Warranty Length
1 yr
Overall Length
22.03 in
Overall Width
15.28 in

Details

Media Intake Port Configuration
Side
Series
QUANTM HE120 Hygienic
Operating Pressure (Maximum)
60 psi
Flow Rate (Maximum)
120 gpm
Material Conductivity
Non-Conductive
Feet of Head (Maximum)
29 ft
Surface Roughness
125 Ra
Diaphragm Reinforcement
Not Reinforced
Media Temperature (Maximum)
180 Degrees F
Manifold Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Standards
EN 1024:2004 Type 2.1, FDA
Manifold Connection
Single Port
Pump Operation Type
Electric
Viscosity (Maximum)
30,000 cps
Hazardous Location Class
Not Rated
Media Intake Connection Type
Tri-Clamp
Wetted Body Material
CF8M Stainless Steel
Item
Electric Diaphragm Pump
Nameplate Voltage
200-240V AC
Check Seat Material
316 Stainless Steel
Fluid Chamber Assembly Type
Clamp
Media Temperature (Minimum)
-40 Degrees F
Mounting Hardware Material
Stainless Steel
Media Discharge Port Configuration
Side
Priming
Self-Priming
Displacement Per Stroke
0.56 gal
Pump Assembly Type
Clamp
Media Intake Location
Bottom
Diaphragm Base Material
PTFE
Media Discharge Connection Type
Tri-Clamp
Center Section Material
Aluminum
Diaphragm Backing Material
Santoprene
Media Discharge Location
Top
Valve Type
Ball
Includes Clean In Place Technology
Clean In Place Included
Phase
Three
Valve Material
PTFE

Description

EODD Diaphragm Pump 2 in FDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.