EODD Diaphragm Pump 2 in SST

  • Mfr # TE120-1207

  • Zoro # G523355783


product price:  $15,069.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
UL / CSA
Flow Rate (Maximum)
120 gpm
Phase
Three
Wetted Body Material
316 Stainless Steel
Fluid Chamber Assembly Type
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE120-1207
Zoro #
G523355783
UPC #
769946880984
Country of Origin
United States

Dimensions

Media Discharge Connection Size
2 in
Overall Height
26.34 in
Overall Width
14.89 in
Solid Diameter (Maximum)
0.25 in
Overall Length
18.13 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
2 in

Details

Standards
UL / CSA
Flow Rate (Maximum)
120 gpm
Phase
Three
Wetted Body Material
316 Stainless Steel
Fluid Chamber Assembly Type
Bolted
Operating Pressure (Maximum)
60 psi
Diaphragm Backing Material
Santoprene
Item
Electric Diaphragm Pump
Viscosity (Maximum)
30,000 cps
Diaphragm Reinforcement
Not Reinforced
Manifold Connection
Single Port
Media Discharge Connection Type
NPT
Series
QUANTM I120 Industrial
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Media Discharge Location
Top
Manifold Connection Type
Flange
Center Section Material
Aluminum
Valve Material
Stainless Steel
Priming
Self-Priming
Media Discharge Port Configuration
Side
Mounting Hardware Material
Plated Steel
Media Temperature (Maximum)
180 Degrees F
Media Intake Location
Bottom
Media Intake Connection Type
NPT
Feet of Head (Maximum)
29 ft
Pump Assembly Type
Bolt
Nameplate Voltage
380-480V AC
Media Intake Port Configuration
Side
Valve Type
Ball
Check Seat Material
17-4PH Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Base Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Displacement Per Stroke
0.56 gal
Hazardous Location Class
Not Rated
Pump Operation Type
Electric

Description

EODD Diaphragm Pump 2 in SST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.