DiaphPump, 1/4inNPT, Santoprene, 35gpm

  • Mfr # 666100-1EB-C
  • Zoro # G4333482
product price: 
$
1,624.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666100-1EB-C
Zoro #
G4333482
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Standards
ATEX Certified
Pump Operation Type
Air
Air Intake Pressure (Maximum)
120 psig
Media Discharge Connection Type
NPT
Series
PRO
Media Intake Connection Type
NPT
Flow Rate (Maximum)
35 gpm
Feet of Head (Maximum)
270 ft
Priming
Self-Priming
Series Family
6661
For Use With Potable Systems
No
Flow Rate @ 120 psi
35 gpm
Viscosity (Maximum)
40,000 cps
Media Discharge Location
Top
Media Intake Location
Bottom
Diaphragm Base Material
Santoprene
Manifold Port Connection Type
Single Port
Air Consumption (Maximum)
45 scfm
Manifold Connection Standard
NPT
Center Section Material
Aluminum
Media Temperature (Maximum)
212 Degrees F
Displacement Per Stroke
0.08 gal
Includes Solenoid
No Solenoid Included
Mounting Hardware Material
Steel
Media Discharge Port Configuration
Center Horizontal
Material Conductivity
Conductive
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Aluminum

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
8.6 in
Overall Height
12.5 in
Overall Width
8 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.6 in
Length
8.6 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews