Zoro Homepage

Food Grade AODD Pump

  • Mfr # FD3111

  • Zoro # G509198564


product price: $11,059.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD3111
Zoro #
G509198564
UPC #
00633955195042
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Overall Length
22 in
Media Discharge Connection Size
2 1/2 in
Media Intake Connection Size
2 1/2 in
Solid Diameter (Maximum)
0.25 in
Manufacturers Warranty Length
2 yr
Overall Width
12.3 in
Overall Height
27.5 in

Details

Item
Food Grade AODD Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
175 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Flow Rate @ 40 psi
125 gpm
Flow Rate @ 70 psi
145 gpm
Standards
CE, EC 1935/2004, EX, FDA-Compliant
Manifold Connection Type
Tri-Clamp
Flow Rate @ 100 psi
150 gpm
Air Intake Pressure (Maximum)
120 psi
Media Discharge Connection Type
Tri-Clamp
Series
2150
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
160 gpm
Flow Rate @ 120 psi
160 gpm
Pump Operation Type
Air
Feet of Head (Maximum)
276.9 ft
Priming
Self-Priming
Wetted Housing Material
Stainless Steel
Duty Cycle
Continuous
Media Discharge Location
Side, Top
Media Intake Location
Bottom, Side
Viscosity (Maximum)
25,000 cps
Series Family
SaniForce
For Use With Potable Systems
Yes
Chemical Compatibility
Oils

Description

Food Grade AODD Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 160 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Top, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.