K-Cup Breakfast Blend Decaf Coffee - Compatible with Keurig Brewer - Light/Mild - K-Cup, 24PK

  • Mfr # 5000378812

  • Zoro # G723365643


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Coffee Roast/Tea Type
Light/Mild
Number of Serving Cups
1
For Use With
Keurig Brewer
Caffeine Type
Decaffeinated
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000378812
Zoro #
G723365643
UPC #
99555075229
Country of Origin
United States

Dimensions

Depth
13 in
Height
9 in
Width
8.3 in

Details

Coffee Roast/Tea Type
Light/Mild
Number of Serving Cups
1
For Use With
Keurig Brewer
Beverage Flavor
Breakfast Blend
Item
Coffee
Caffeine Type
Decaffeinated
Beverage Package Style
K-Cup

Description

K-Cup Breakfast Blend Decaf Coffee - Compatible with Keurig Brewer - Light/Mild - K-Cup - Decaffeinated - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.