K-Cup Dark Magic Coffee, Compatible with Keurig Brewer, Regular, Dark, K-Cup, 24PK

  • Mfr # 5000378882

  • Zoro # G423365837


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Coffee Roast/Tea Type
Dark
Coffee Type
Regular
Beverage Package Style
K-Cup
For Use With
Keurig Brewer
Number of Serving Cups
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000378882
Zoro #
G423365837
UPC #
99555040616
Country of Origin
United States

Details

Item
Coffee
Coffee Roast/Tea Type
Dark
Coffee Type
Regular
Beverage Flavor
Dark Magic
Beverage Package Style
K-Cup
For Use With
Keurig Brewer
Number of Serving Cups
1
Standards
Kosher Certified

Description

Made for Keurig single-cup brewers, Airtight & recyclable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.