Shop GREEN MOUNTAIN COFFEE ROASTERS
See all product information
K-Cup, Pod Sumatra Reserve Coffee, Keurig Single-Serve K-Cup pods, Dark Roast, 24 Count, 24PK
Mfr # 5000366637
Zoro # G923365504
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Beverage Package Style
K-Cup, Pod
Features
Organic
Width
8.3 in
Depth
13 in
Standards
Kosher Certified, Fair Trade Certified, USDA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000366637
Zoro #
G923365504
UPC #
99555040609
Country of Origin
United States
Dimensions
Width
8.3 in
Depth
13 in
Height
9 in
Details
Beverage Package Style
K-Cup, Pod
Item
Coffee
Features
Organic
Beverage Flavor
Sumatra Reserve
Standards
Kosher Certified, Fair Trade Certified, USDA
Caffeine Type
Caffeinated
Coffee Roast/Tea Type
Dark
For Use With
Keurig K-Cup Brewer
Number of Serving Cups
1
Coffee Type
Regular
Description
K-Cup, Pod Sumatra Reserve Coffee, Keurig Single-Serve K-Cup pods, Dark Roast, 24 Count - Compatible with Keurig K-Cup Brewer - Regular - Dark - 24 K-Cup - K-Cup, Pod - Sumatra Reserve - Kosher - Organic - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.