K-Cup French Roast Coffee, Compatible with Keurig Brewer, Regular, Dark, K-Cup, 24PK

  • Mfr # 5000330108

  • Zoro # G523365805


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Depth
13 in
Coffee Type
Regular
Height
9 in
Number of Serving Cups
1
Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330108
Zoro #
G523365805
UPC #
99555066944
Country of Origin
United States

Dimensions

Depth
13 in
Height
9 in
Width
8.3 in

Details

Coffee Type
Regular
Number of Serving Cups
1
For Use With
Keurig Brewer
Item
Coffee
Beverage Flavor
French Roast
Coffee Roast/Tea Type
Dark
Beverage Package Style
K-Cup

Description

Made for Keurig single-cup brewers, Airtight & recyclable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.