Shop GREEN MOUNTAIN COFFEE ROASTERS

Green Mountain Coffee K-Cup, Pod Double Diamond, Keurig Single-Serve K-Cup pods, Dark Roast, 24PK

  • Mfr # 5000330051

  • Zoro # G523365324


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Width
8.3 in
Height
9 in
Coffee Roast/Tea Type
Dark
For Use With
Keurig Brewer
Number of Serving Cups
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330051
Zoro #
G523365324
UPC #
99555040661
Country of Origin
United States

Dimensions

Width
8.3 in
Height
9 in
Depth
13 in

Details

Beverage Flavor
Double Diamond
Coffee Roast/Tea Type
Dark
For Use With
Keurig Brewer
Item
Coffee
Number of Serving Cups
1
Beverage Package Style
Pod, K-Cup
Caffeine Type
Caffeinated
Coffee Type
American

Description

Green Mountain Coffee K-Cup, Pod Double Diamond, Keurig Single-Serve K-Cup pods, Dark Roast Coffee, 24 Count - Compatible with Keurig Brewer - American - Dark - K-Cup, Pod - Double Diamond - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.