
KCUP, HAZELNUT, 24BX, 24PK
Mfr # 5000330120
Zoro # G023364223
product price:Â $105.99
/pk 24, $4.42/ea
Free Shipping & Returns
Key Features
Coffee Roast/Tea Type
Light
For Use With
Keurig Brewer, Keurig K-Cup Brewer
Number of Serving Cups
96
Beverage Flavor
Hazelnut
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330120
Zoro #
G023364223
UPC #
10099555067924
Country of Origin
United States
Details
Coffee Roast/Tea Type
Light
Item
Coffee
For Use With
Keurig Brewer, Keurig K-Cup Brewer
Number of Serving Cups
96
Beverage Flavor
Hazelnut
Caffeine Type
Caffeinated
Beverage Package Style
K-Cup
Coffee Type
Regular
Description
Made for Keurig single-cup brewers, Airtight & recyclable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.