Shop GREENFIELD THREADING
See all product information
Create Account
#4-36 H2 3FL HTGP PLUG HAND TAP
- Mfr # 172952
- Zoro # G823505895
product price:Â
$
10.49
/ea
Key Features
System of Measurement
Inch
Cutting Direction
Right Hand
Hole Type
Through or Blind Hole
Tap Thread Type
UNC
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172952
- Zoro #
- G823505895
- UPC #
- 93367011628
- Country of Origin
- United States
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Hole Type
- Through or Blind Hole
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Application
- General Purpose
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
Dimensions
- Overall Length
- 1.88 in
- Thread Length
- 0.94 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H2
- Tap Thread Size
- #4-36
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.