#5 1384 TWO-PC GUIDE M12
- Mfr # 423152
- Zoro # G223506850
product price:Â
$
49.59
/ea
Key Features
Thread Length
1.66 in
Material
Carbon Steel
Thread Size
M12
Application
General Purpose
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423152
- Zoro #
- G223506850
- UPC #
- 662355431528
- Country of Origin
- United States
- Material
- Carbon Steel
- Application
- General Purpose
- Finish
- Bright
- Type
- Two-Piece Die Assembly
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1.66 in
- Thread Size
- M12
Description
Little Giant Two-Piece Die System Guide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.