Shop WALTER
See all product information
Create Account
Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.8 mm, Ceramic
- Mfr # 7349636
- Zoro # G4788487
product price:Â
$
45.19
/ea
Sold in multiples of 10 for
$451.90
Key Features
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7349636
- Zoro #
- G4788487
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 332
- Corner Radius
- 0.8 mm
- Mounting Hole Dia.
- 0.150"
- Insert Thickness
- 0.1880"
- Nose Radius
- 0.031"
- Through Hole Inside Dia.
- 3.81 mm
- Depth of Cut
- 0.10 mm to 5.00 mm
- Cutting Edge Length
- 16.5 mm
- Thickness
- 4.76 mm
Description
Triangle Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.