Cable Length Meter
- Mfr # CLM-1000
- Zoro # G323359646
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Standards
C/US UL Listed, CAT IV, CE
Unit of Measures
Feet, Kilograms, Meters, Ohms
Product Type
Clamp Meter
Application
Measures AC+DC Current and DC Micro Amps
Includes
(6) 1.5V Batteries AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLM-1000
- Zoro #
- G323359646
- UPC #
- 783310027195
- Country of Origin
- China
Details
- Standards
- C/US UL Listed, CAT IV, CE
- Unit of Measures
- Feet, Kilograms, Meters, Ohms
- Product Type
- Clamp Meter
- Item
- Cable Length Meter
- Application
- Measures AC+DC Current and DC Micro Amps
- Includes
- (6) 1.5V Batteries AA
Description
Cable Length Meter, Application Measures AC+DC Current and DC Micro Amps, Includes (6) 1.5V Batteries AA, Unit of Measures Feet, Kilograms, Meters, Ohms, Standards C/US UL Listed, CAT IV, CE, Product Type Clamp Meter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.