Clamp Meter
- Mfr # CM-410
- Zoro # G023359298
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Jaw Opening
1.06 in
Data Logging
No
Minimum AC Voltage Measurement
200 V AC
Display Type
LCD
Maximum Resistance Measurement
20 megaohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-410
- Zoro #
- G023359298
- UPC #
- 783310734208
- Country of Origin
- Taiwan, Province of China
- Item
- Clamp Meter
- Jaw Opening
- 1.06 in
- Data Logging
- No
- Minimum AC Voltage Measurement
- 200 V AC
- Display Type
- LCD
- Maximum Resistance Measurement
- 20 megaohm
- Parameters Measured
- AC Current, AC Voltage, Continuity, DC Voltage, Resistance
- Includes
- (2) 1.5V AAA Batteries, Carrying Case, Test Leads
- Minimum AC Current Measurement
- 200 A
- Instrument Counts
- 2,000
- CAT Safety Rating
- CAT III 600V
- Maximum AC Current Measurement
- 400 A
- Voltage Units
- V
- Jaw Detachability
- Fixed
- Thermal Imaging
- No
- Maximum DC Voltage Measurement
- 600 V
- Maximum AC Voltage Measurement
- 600 V
- Jaw Style
- Clamp
- Current Units
- A
- Minimum DC Voltage Measurement
- 200 V DC
Description
Clamp Meter, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Resistance, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 1.06 in, Jaw Style Clamp, Display Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.