Shop GREY PNEUMATIC
See all product information
1/2" Drive, 9/16 Size, SAE Socket, 12 Points, 9/16", 1/2"D, 12pt., D
Mfr # 2118D
Zoro # G5270356
product price:Â $11.49
/eaKey Features
Overall Length
3.27"
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2118D
Zoro #
G5270356
UPC #
729440467647
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
9/16
Overall Length
3.27"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,9/16 In.,1/2 In.D,12pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.