Concrete Screw, 1/4" Dia., 12 PK

  • Mfr # HC41341C

  • Zoro # G507038305


product price:  $235.99
/pk 12, $19.67/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
1 3/4 in
Sub-Brand
Pro-Twist
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC41341C
Zoro #
G507038305
UPC #
764666517530
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
System of Measurement
Inch

Description

Cn Screw 1/4X1.25" 100Pk, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.