Adjustable Cable Hanger, PK10
- Mfr # HP2-BQG-10FT-GRA
- Zoro # G923956146
product price:Â
$
241.99
/pk of 10, $24.20/ea
Free Shipping & Returns
Key Features
Overall Width
13/16 in
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Material
Galvanized Steel
Material Fabrication
Sintered
Loop Attachment Type
Push-Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-BQG-10FT-GRA
- Zoro #
- G923956146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 13/16 in
- Overall Length
- 10 ft
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- Loop Attachment Type
- Push-Button
- Item
- Adjustable Cable Hanger
- Load Capacity
- 120 lb
- Wire Rope Finish
- Galvanized
- Shape
- Adjustable Joint
- Maximum Allowable Load
- 55 kg
- Series
- HangPro
- Attachment Type
- Barrel
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.