Square Duct Hanger, PK10
- Mfr # DT2-EY453/8G-5FT-PAD-GRA
- Zoro # G423956134
product price:Â
$
201.99
/pk of 10, $20.20/ea
Free Shipping & Returns
Key Features
Material Fabrication
Sintered
Maximum Allowable Load
45 kg
Material
Galvanized Steel
Overall Width
2 3/4 in
Wire Rope Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT2-EY453/8G-5FT-PAD-GRA
- Zoro #
- G423956134
- UPC #
- -
- Country of Origin
- United States
- Material Fabrication
- Sintered
- Maximum Allowable Load
- 45 kg
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Attachment Type
- 45 Degrees Eyelet
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Loop Attachment Type
- Adjustment Pin
- Item
- Square Duct Hanger
- Shape
- Adjustable Joint
- Load Capacity
- 100 lb
- For Duct Shape
- Rectangular
- Series
- Duct Trapeze
- Product Type
- Duct Hanger
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 2 3/4 in
- Mounting Hole Diameter
- 5 mm
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Square Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.