Adjustable Cable Hanger, PK10
- Mfr # HP2-EYQG-5FT-GRA
- Zoro # G424778711
product price:Â
$
197.99
/pk of 10, $19.80/ea
Free Shipping & Returns
Key Features
Material Fabrication
Sintered
Wire Rope Length
5 ft
Shape
Adjustable Joint
Wire Rope Diameter
2 mm
Overall Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-EYQG-5FT-GRA
- Zoro #
- G424778711
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5 ft
- Wire Rope Diameter
- 2 mm
- Overall Width
- 13/16 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Material Fabrication
- Sintered
- Shape
- Adjustable Joint
- Item
- Adjustable Cable Hanger
- Load Capacity
- 120 lb
- Wire Rope Finish
- Galvanized
- Series
- HangPro
- Material
- Galvanized Steel
- Loop Attachment Type
- Push-Button
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Maximum Allowable Load
- 55 kg
- Attachment Type
- Straight Eyelet
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.