Rectangular Duct Hanger, PK10
- Mfr # BT2-LG-10FT-GRA
- Zoro # G523956133
product price:Â
$
219.99
/pk of 10, $22.00/ea
Free Shipping & Returns
Key Features
Loop Attachment Type
Adjustment Pin
Overall Length
10 ft
Material Fabrication
Sintered
Load Capacity
100 lb
Attachment Type
Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT2-LG-10FT-GRA
- Zoro #
- G523956133
- UPC #
- -
- Country of Origin
- United States
- Loop Attachment Type
- Adjustment Pin
- Material Fabrication
- Sintered
- Load Capacity
- 100 lb
- Attachment Type
- Loop
- Product Type
- Duct Hanger
- Item
- Rectangular Duct Hanger
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- For Duct Shape
- Rectangular
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Shape
- Adjustable Joint
- Maximum Allowable Load
- 45 kg
- Series
- Butterfly Trapeze
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Length
- 10 ft
- Mounting Hole Diameter
- 5 mm
- Overall Width
- 2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.