Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger, PK10
- Mfr # HF3-TG-15FT-GRA
- Zoro # G923956054
product price:Â
$
301.99
/pk of 10, $30.20/ea
Free Shipping & Returns
Key Features
Overall Length
15 ft
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Overall Width
1 in
Shape
Adjustable Joint
Attachment Type
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF3-TG-15FT-GRA
- Zoro #
- G923956054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 ft
- Overall Width
- 1 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Details
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shape
- Adjustable Joint
- Item
- Key Release Locking Cable Hanger
- Attachment Type
- Toggle
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 325 kg
- Load Capacity
- 200 lb
- Loop Attachment Type
- Key Release
- Material Fabrication
- Sintered
- Series
- HangFast
- Shell Material
- Galvanized Steel
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.