Adjustable Cable Hanger, PK10
- Mfr # HP2-EYQG-10FT-GRA
- Zoro # G924778716
product price:Â
$
230.99
/pk of 10, $23.10/ea
Free Shipping & Returns
Key Features
Overall Width
13/16 in
Load Capacity
120 lb
Material Fabrication
Sintered
Series
HangPro
Shape
Adjustable Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-EYQG-10FT-GRA
- Zoro #
- G924778716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Load Capacity
- 120 lb
- Material Fabrication
- Sintered
- Series
- HangPro
- Item
- Adjustable Cable Hanger
- Shape
- Adjustable Joint
- Wire Rope Finish
- Galvanized
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Push-Button
- Attachment Type
- Straight Eyelet
- Material
- Galvanized Steel
- Maximum Allowable Load
- 55 kg
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.