Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-S3/8G-20FT-GRA
- Zoro # G624778726
product price:Â
$
296.99
/pk of 10, $29.70/ea
Free Shipping & Returns
Key Features
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Overall Width
13/16 in
Wire Rope Diameter
2 mm
Loop Attachment Type
Push-Button
Series
HangPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-S3/8G-20FT-GRA
- Zoro #
- G624778726
- UPC #
- -
- Country of Origin
- United States
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Push-Button
- Series
- HangPro
- Maximum Allowable Load
- 55 kg
- Wire Rope Finish
- Galvanized
- Material Fabrication
- Sintered
- Load Capacity
- 120 lb
- Attachment Type
- 3/8 in Stud
- Item
- Adjustable Cable Hanger
- Shape
- Adjustable Joint
- Material
- Galvanized Steel
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 20 ft
- Overall Length
- 20 ft
- Length
- 20 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.