Adjustable Cable Hanger, PK10
- Mfr # HP2-LG-30FT-GRA
- Zoro # G324778705
product price:Â
$
347.99
/pk of 10, $34.80/ea
Free Shipping & Returns
Key Features
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Wire Rope Finish
Galvanized
Wire Rope Diameter
2 mm
Maximum Allowable Load
55 kg
Attachment Type
Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-LG-30FT-GRA
- Zoro #
- G324778705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Diameter
- 2 mm
- Overall Width
- 13/16 in
- Wire Rope Length
- 30 ft
- Overall Length
- 30 ft
- Length
- 30 ft
Details
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 55 kg
- Attachment Type
- Loop
- Series
- HangPro
- Item
- Adjustable Cable Hanger
- Material
- Galvanized Steel
- Shape
- Adjustable Joint
- Load Capacity
- 120 lb
- Loop Attachment Type
- Push-Button
- Material Fabrication
- Sintered
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.