Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger, PK10
- Mfr # HF3-SQG-30FT-GRA
- Zoro # G123956168
product price:Â
$
418.99
/pk of 10, $41.90/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Series
HangFast
Load Capacity
200 lb
Attachment Type
1/4 in Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF3-SQG-30FT-GRA
- Zoro #
- G123956168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Length
- 30 ft
- Wire Rope Length
- 30 ft
- Length
- 30 ft
Details
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Series
- HangFast
- Load Capacity
- 200 lb
- Attachment Type
- 1/4 in Stud
- Item
- Key Release Locking Cable Hanger
- Maximum Allowable Load
- 325 kg
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- Shape
- Adjustable Joint
- Wire Rope Finish
- Galvanized
- Loop Attachment Type
- Key Release
- Shell Material
- Galvanized Steel
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.