Cable Hanger for Slotted Channel or Stru
- Mfr # UG3-EY90QG-5FT-GRA
- Zoro # G723956346
product price:Â
$
235.99
/pk of 10, $23.60/ea
Free Shipping & Returns
Key Features
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Load Capacity
240 lb
Overall Length
5 ft
Shape
Adjustable Joint
Wire Rope Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG3-EY90QG-5FT-GRA
- Zoro #
- G723956346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Overall Width
- 7/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Load Capacity
- 240 lb
- Shape
- Adjustable Joint
- Wire Rope Finish
- Galvanized
- Loop Attachment Type
- Push-Button
- Attachment Type
- 90 Degrees Eyelet
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- Series
- UniGrip
- Maximum Allowable Load
- 360 kg
- Item
- Cable Hanger
- Shell Material
- Galvanized Steel
Description
Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.