Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-S3/8G-15FT-GRA
- Zoro # G724778701
product price:Â
$
260.99
/pk of 10, $26.10/ea
Free Shipping & Returns
Key Features
Attachment Type
3/8 in Stud
Overall Width
13/16 in
Maximum Allowable Load
55 kg
Wire Rope Diameter
2 mm
Material Fabrication
Sintered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-S3/8G-15FT-GRA
- Zoro #
- G724778701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 15 ft
- Overall Length
- 15 ft
- Length
- 15 ft
Details
- Attachment Type
- 3/8 in Stud
- Maximum Allowable Load
- 55 kg
- Material Fabrication
- Sintered
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Wire Rope Finish
- Galvanized
- Series
- HangPro
- Shape
- Adjustable Joint
- Item
- Adjustable Cable Hanger
- Load Capacity
- 120 lb
- Loop Attachment Type
- Push-Button
- Material
- Galvanized Steel
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.