Rectangular Duct Hanger, PK10
- Mfr # DT2-EY90QG-5FT-PAD-GRA
- Zoro # G723956117
product price:Â
$
208.99
/pk of 10, $20.90/ea
Free Shipping & Returns
Key Features
Wire Rope Finish
Galvanized
Overall Length
5 ft
Attachment Type
Eyelet
For Duct Shape
Rectangular
Loop Attachment Type
Adjustment Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT2-EY90QG-5FT-PAD-GRA
- Zoro #
- G723956117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Overall Width
- 2 3/4 in
- Mounting Hole Diameter
- 5 mm
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Wire Rope Finish
- Galvanized
- Item
- Rectangular Duct Hanger
- Attachment Type
- Eyelet
- For Duct Shape
- Rectangular
- Loop Attachment Type
- Adjustment Pin
- Maximum Allowable Load
- 45 kg
- Series
- Duct Trapeze
- Material
- Galvanized Steel
- Shape
- Adjustable Joint
- Load Capacity
- 100 lb
- Material Fabrication
- Sintered
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Product Type
- Duct Hanger
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.