Shop GRIPPLE
See all product information
Create Account
Cable Hanger for Slotted Channel or Stru
- Mfr # UG3-EYQG-5FT-GRA
- Zoro # G523956294
product price:Â
$
235.99
/pk of 10, $23.60/ea
Free Shipping & Returns
Key Features
Maximum Allowable Load
360 kg
Shape
Adjustable Joint
Loop Attachment Type
Push-Button
Wire Rope Finish
Galvanized
Overall Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG3-EYQG-5FT-GRA
- Zoro #
- G523956294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Overall Width
- 7/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Maximum Allowable Load
- 360 kg
- Shape
- Adjustable Joint
- Loop Attachment Type
- Push-Button
- Wire Rope Finish
- Galvanized
- Load Capacity
- 240 lb
- Material
- Galvanized Steel
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Series
- UniGrip
- Item
- Cable Hanger
- Material Fabrication
- Sintered
- Attachment Type
- Straight Eyelet
- Shell Material
- Galvanized Steel
Description
Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.