Rectangular Duct Hanger, PK10
- Mfr # BT2-EY90QG-10FT-GRA
- Zoro # G323956227
product price:Â
$
226.99
/pk of 10, $22.70/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Loop Attachment Type
Adjustment Pin
Overall Length
10 ft
Shape
Adjustable Joint
Product Type
Duct Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT2-EY90QG-10FT-GRA
- Zoro #
- G323956227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 10 ft
- Mounting Hole Diameter
- 5 mm
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Loop Attachment Type
- Adjustment Pin
- Shape
- Adjustable Joint
- Product Type
- Duct Hanger
- Series
- Butterfly Trapeze
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- Attachment Type
- Eyelet
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- For Duct Shape
- Rectangular
- Item
- Rectangular Duct Hanger
- Load Capacity
- 100 lb
- Maximum Allowable Load
- 45 kg
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.