Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # YHF3-HG-5FT-460MM-GRA
- Zoro # G524778697
product price:Â
$
273.99
/pk of 10, $27.40/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Shape
Adjustable Joint
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Material
Galvanized Steel
Load Capacity
200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YHF3-HG-5FT-460MM-GRA
- Zoro #
- G524778697
- UPC #
- -
- Country of Origin
- United States
- Shape
- Adjustable Joint
- Item
- Adjustable Cable Hanger
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Material
- Galvanized Steel
- Load Capacity
- 200 lb
- Loop Attachment Type
- Key Release
- Attachment Type
- Hook
- Wire Rope Finish
- Galvanized
- Series
- YHF3
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.