Square Duct Hanger, PK10
- Mfr # DT2-EYQG-10FT-PAD-GRA
- Zoro # G023956121
product price:Â
$
234.99
/pk of 10, $23.50/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Overall Length
10 ft
Loop Attachment Type
Adjustment Pin
Standards
DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
For Duct Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT2-EYQG-10FT-PAD-GRA
- Zoro #
- G023956121
- UPC #
- -
- Country of Origin
- United States
- Loop Attachment Type
- Adjustment Pin
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- For Duct Shape
- Rectangular
- Product Type
- Duct Hanger
- Maximum Allowable Load
- 45 kg
- Attachment Type
- Straight Eyelet
- Shape
- Adjustable Joint
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Series
- Duct Trapeze
- Material Fabrication
- Sintered
- Item
- Square Duct Hanger
- Load Capacity
- 100 lb
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 10 ft
- Mounting Hole Diameter
- 5 mm
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Square Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.